998/4/85263/901 - SIEMENS - 1.5 MM SQUARED, | Anixter
998/4/85263/901 | SIEMENS

SIEMENS | 998/4/85263/901 | 1.5 MM SQUARED, 2 PAIR, (1/1.38 MM) BARE ANNEALED COPPER WIRE CONDUCTOR PE, PE COLOR ORANGE TRAFFIC SIGNALS

  • Manufacturer # 998/4/85263/901
  • Anixter #A7-E15-P002-08
Armor: NO ARMOR
Conductor Count: 2 PAIR
Conductor Material: BARE COPPER
Conductor Size: 1.5 MM SQUARED
Conductor Type: SOLID CONDUCTOR
Insulation Material: PE-POLYETHYLENE
Jacketing Material: PE-POLYETHYLENE
Screen/Shield: NO SHIELD
Temperature Rating: 70 DEGREES CENTIGRADE
Thermocouple: NO
Voltage Rating: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items