99M0121-20-2/9 | COMMSCOPE

COMMSCOPE | 99M0121-20-2/9 | Cable, 20 AWG, 1 Conductor, tinned copper, Limited Fire Hazard type 1 color red (19/0.2 mm) 600V DEF61-12 PT18 Nato Stock Number: 6145-99-891-9539

  • Manufacturer # 99M0121-20-2/9
  • Anixter #A10DW-745-1612
Conductor Material: TINNED COPPER
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 19 STRANDS IN EACH CONDUCTOR
Insulation Color: RED WITH A WHITE STRIPE
Insulation Material: LFH-LIMITED FIRE HAZARD
RoHS Compliant: NOT DECLARED
Shielded: NOT SHIELDED
Temperature Rating: 125 DEGREES CENTIGRADE (257 F)
Voltage Rating: 600 VOLTS AC OR DC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items