9L30050 008H100 | BELDEN

BELDEN | 9L30050 008H100 | Flat - Gray Ribbon 9L300XX Series 50 30 AWG STR PVC Ribbon Gray

  • Manufacturer # 9L30050 008H100
  • Anixter #B9L30050
Conductor Count: 50 CONDUCTORS
Conductor Size: 30 GAUGE AWG
Construction: STANDARD FLAT, IE GRAY ETC
FLAT/RIBBON CABLES (Y/N): YES, THIS IS FLAT CABLE
Jacketed: CABLE HAS NO JACKET
No. of Conductors: 50
Pitch (C-C Spacing): .025 INCH CENTER TO CENTER
RoHS Compliant: YES
Screen/Shield: NO,CABLE HAS NO SHIELD
Span "B": 1.225 .009
Width "A": 1.250 .011
Description

Belden^s miniaturized .025" pitch gray ribbon cable provides higher signal density and greater design flexibility. The cable is manufactured to precise tolerances which allows for mass-termination to standard IDC connectors.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items