9R28014 000100 - BELDEN - Flat - Rainbow | Anixter
9R28014 000100 | BELDEN

BELDEN | 9R28014 000100 | Flat - Rainbow 9R280XX Series 14 28 AWG PVC Rainbow

  • Manufacturer # 9R28014 000100
  • Anixter #B9R28014-100
Conductor Count: 14 CONDUCTORS
Conductor Size: 28 GAUGE AWG
Construction: COLOR CODED OR RAINBOW
FLAT/RIBBON CABLES (Y/N): YES, THIS IS FLAT CABLE
Jacketed: YES CABLE IS JACKETED
No. of Conductors: 14
Pitch (C-C Spacing): .050 INCH CENTER TO CENTER
RoHS Compliant: YES
Screen/Shield: NO,CABLE HAS NO SHIELD
Span "B": 0.65 .007
Width "A": 0.70
Description

Belden^s .050" pitch, color-coded PVC flat cable allows for quick identification and circuit tracing, along with easy breakouts for circuit routing, and is designed for mass-termination with standard IDC connectors.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items