9T7L4-E10 | SIEMON COMPANY

SIEMON COMPANY | 9T7L4-E10 | LSZH (IEC 60332-1), Violet Jacket, 305m (1000 ft.)

  • Manufacturer # 9T7L4-E10
  • Anixter #CMZ-00424SIE-10U
Category: CATEGORY 7
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: GREY
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: DATA
Description

Siemon's TERA 1000 MHz cable perfectly complements the performance of our TERA outlets. Siemon cable exceeds all TIA/EIA and ISO/IEC requirements for category 7/class F transmission performance. Utilizing Siemon cable is the ideal way to ensure optimum channel performance and is essential for a complete end-to-end warranted system.

Features
  • Pairs individually shielded with foil
  • Sequential measurement markings on jacket
  • Overall braid screen
  • LS0H jacket
  • Cable Construction
  • S/FTP
  • 0.57mm (0.023 in.) (23 AWG) solid bare copper
  • 8.4mm (0.33 in.) max jacket diameter
  • Pairs individually shielded with aluminum-polyester foil
  • Overall tinned-copper braid
  • Compliance
  • ISO/IEC 11801:2002 (category 7)
  • IEC 61156-5:2002 (Including transfer impedance and coupling attenuation)
  • LS0H: IEC 60332-1, IEC 60754, and IEC 61034
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items