9V28014 000H100 - BELDEN - Flat - Vari-Twist | Anixter
9V28014 000H100 | BELDEN

BELDEN | 9V28014 000H100 | Flat - Vari-Twist 9V280XX Series 7-Pair 28 AWG PVC Vari-Twist

  • Manufacturer # 9V28014 000H100
  • Anixter #B9V28014-100
Conductor Count: 14 CONDUCTORS
Conductor Size: 28 GAUGE AWG
Construction: VARI-TWIST, TWISTED PAIRS
FLAT/RIBBON CABLES (Y/N): YES, THIS IS FLAT CABLE
Jacketed: CABLE HAS NO JACKET
No. of Pairs: 7
Pitch (C-C Spacing): .050 INCH CENTER TO CENTER
RoHS Compliant: YES
Screen/Shield: NO,CABLE HAS NO SHIELD
Span "B": 0.65 .012
Width "A": 0.70
Description

Belden^s PVC Vari-Twist series was designed to reduce crosstalk in the balanced mode by twisting the pairs, but can be mass-terminated in the flat sections with standard IDC connectors.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items