A362011HCT - HOFFMAN ENCLOSURES INC - | Anixter
A362011HCT | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A362011HCT | Current Transformer, Hinged Cover, Type 3R

  • Manufacturer # A362011HCT
  • Anixter #445739
Cover Type: HINGED
Material: STEEL (MILD)
Nema Rating: TYPE 3R
Description

Current Transformer Cabinets provide outdoor protection and security for instrument current transformers, which are frequently required for transformer-rated watt-hour metering.

Features
  • Industrial Corrosion Inhibitors
  • Grounding Device
  • Touch-Up Paint
  • Large Enclosure Door Stop Kit
  • Dripshield top and seam-free sides, front and back
  • Mounting holes on back of enclosure
  • Mounting studs are provided on the enclosure body
  • Cover is removable in the open position
  • Door handles provided
  • Provisions for padlocking
  • No gasketing or knockouts
  • Ground lug
  • Mounting provisions for optional door stop
  • ANSI 61 gray polyester powder paint finish inside and out over galvanized surfaces.
Specifications
  • 14 or 12 gauge galvanized steel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items