A3624AT1PP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A3624AT1PP | Locking Integrated Perforated Panel Enclosure, Type 1

  • Manufacturer # A3624AT1PP
  • Anixter #A3624AT1PP
Cover Type: HINGED
Material: STEEL (MILD)
Nema Rating: TYPE 1
Description

The perforated panel that ships inside these enclosures accepts self-tapping screws and eliminates the need to measure, mark and drill when mounting components, which results in labor and time savings.

Features
  • Door has key lock quarter-turn latch; two keys included
  • Select models have concentric knockouts on four sides
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items