A42N3609 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A42N3609 | Large, Type 1

  • Manufacturer # A42N3609
  • Anixter #A42N3609
Cover Type: HINGED
Material: STEEL (MILD)
Nema Rating: TYPE 1
Description

These enclosures have a size range of 42 x 30 x 9-in. to 48 x 36 x 17-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.

Features
  • Continuous hinge on door
  • Slotted flush latch; optional latches available
  • Collar studs provided for mounting optional panels
  • Mounting holes on back of enclosure; optional mounting bracket kit is available (AMFLN1)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items