Select Country and Language Asia & Pacific / English
Change Country
A42P36 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A42P36 | Panels for Type 3R, 4, 4X, 12 and 13 Enclosures

  • Manufacturer # A42P36
  • Anixter #A42P36
Cover Type: SCREW
Material: STEEL (MILD)
Nema Rating: TYPE 1
Description

Steel panels are 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 10 gauge and include extra holes for panel lifting. Alumin um panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosure s which accept these panels.

Features
  • Perforated panels are 16 gauge steel and accept self-tapping screws and eliminate the need to measure, mark and drill when mounting
  • components. Use for mounting lightweight control components.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items