A606CHEMC - HOFFMAN ENCLOSURES INC - J Box | Anixter
A606CHEMC | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A606CHEMC | J Box Typ 12 EMC, Hinged Cover, Size/Dims: 6.00x6.00x4.00, Material/Finish: Steel/zinc

  • Manufacturer # A606CHEMC
  • Anixter #649697
Cover Type: HINGED
Nema Rating: TYPE 12
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items