A606NFAL | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A606NFAL | J Box, Type 4X Clamp Cover, Size/Dims: 6.00x6.00x4.00, Material/Finish: Aluminum

  • Manufacturer # A606NFAL
  • Anixter #649702
Material: ALUMINUM
Nema Rating: TYPE 4X
Description

This lightweight enclosure protects components and controls in corrosive indoor or outdoor environments.

Features
  • Type 5052 H-32 aluminum, 0.080-in. (2-mm) thick
  • Seams continuously welded and ground smooth
  • Stainless steel screws and clamps on four sides of cover
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items