A60AB3816LP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A60AB3816LP | Type 12 A-B Disconnect Encl., Size/Dims: 60.00x37.38x16.00, Material/Finish: Steel/paint

  • Manufacturer # A60AB3816LP
  • Anixter #649705
Nema Rating: TYPE 12
Features
  • 14 gauge steel
  • Seams continuously welded and ground smooth
  • External mounting brackets
  • External-formed flange around all sides of enclosure opening
  • Removable door with continuous hinge
  • Type 12 rated door gasket
  • Collar studs provided for mountiptional panels
  • Holes provided in body and door for mounting disconnect switch, operating mechanism and door hardware
  • Data pocket is high impact thermoplastic
  • Guide bracket(s) and door catch welded to door Includes locking bar(s) for door hardware, pacers and screws to support disconnect panel, and instructions for installing disconnects
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items