A72XD7824SSFTCLP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A72XD7824SSFTCLP | SS Disconnect 2 Dr, Size/Dims: 72.00x78.00x24.00, Material: Stainless Steel

  • Manufacturer # A72XD7824SSFTCLP
  • Anixter #650126
Material: STEEL (STAINLESS)
Description

The Stainless Steel SEQUESTR External Disconnect Enclosure package helps mitigate arc flash occurrences when working on interior components by isolating incoming power from the main enclosure. Manufactured from 304 stainless steel, it provides protecti on from non-corrosive or mildly corrosive elements in both indoor and outdoor environments. A package includes a main enclosure and a SEQUESTR box. SEQUESTR boxes can be ordered separately to retrofit existing enclosures. The disconnect switch and fuse block/circuit breaker are mounted in the external enclosures, with terminal connections to bring power to the main enclosure.

Features
  • Main enclosure is manufactured from 12 gauge Type 304 stainless steel
  • SEQUESTR enclosure is made from 14 gauge Type 304 stainless steel
  • Seams continuously welded and ground smooth
  • Interlocks doors of main control cabinet when disconnect switch is poweed ON
  • Mechanical interlock on main control enclosure activated by master door, preventing slave door from being opened first
  • Provision for pass-through power into the main enclosure
  • Preferred Disconnect cutout
  • Quarter-turn, screwdriver slot latch on QUESTR Enclosure
  • Heavy-duty 3-point latching mechanism operated by Type 316L stainless steel POWERGLIDE padlocking handle on all doors
  • Concealed, easy-to-remove hinges
  • Grounding studs on body
  • Bonding provision on door
  • Conductive back panel included SEQUESTR External Disconnect Enclosure
  • Optional back panel for main control cabinet for maximum ordering flexibility
  • SEQUESTR External Disconnect Enclosure is shipped unattached for easy disconnect installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items