A8064CHAL - HOFFMAN ENCLOSURES INC - J Box, | Anixter
A8064CHAL | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A8064CHAL | J Box, Type 12 Hinged Cover, Size/Dims: 8.00x6.00x4.00, Material/Finish: Aluminum

  • Manufacturer # A8064CHAL
  • Anixter #650216
Cover Type: HINGED
Material: ALUMINUM
Nema Rating: TYPE 12
Description

Lightweight enclosures protect components and controls in indoor applications.

Features
  • Type 5052 H-32 aluminum .080-in. (2-mm) thick
  • Seams continuously welded and ground smooth
  • Stainless steel screws and clamps secure cover
  • Cover removed by pulling stainless steel continuous hinge pin
  • Oil-resistant gasket
  • Weldnuts furnished for mountioptional panels and terminal block kits
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items