A8066SC - HOFFMAN ENCLOSURES INC - J Box, | Anixter
A8066SC | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A8066SC | J Box, Type 12 Screw Cover, Size/Dims: 8.00x6.00x6.00, Material/Finish: Steel/Gray

  • Manufacturer # A8066SC
  • Anixter #650221
Cover Type: SCREW
Nema Rating: TYPE 12
Description

Ideal for a broad range of applications, this enclosure's screw cover is secured in each corner for a positive seal but easily removed for modifications.

Features
  • 16 or 14 gauge steel
  • Seams continuously welded and ground smooth
  • Bonding provision on cover
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
  • External wall-mting brackets for easy installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items