A806CHFTC | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A806CHFTC | J Box, Type 12 Hinged Cover FTC, Size/Dims: 8.00x6.00x4.54, Material/Finish: Steel/Gray

  • Manufacturer # A806CHFTC
  • Anixter #650223
Cover Type: HINGED
Nema Rating: TYPE 12
Description

Used in automotive and other applications that require an outward formed external flange trough collar to keep out liquids and contaminants. These enclosures feature tool-to-open latches for securing cover.

Features
  • 16 gauge body, 16 or 14 gauge door
  • External formed body flange channels away liquids
  • Continuous hinge
  • Bonding provision on door
  • Heavy-duty, tool-to-open, plated latches
  • Oil-resistant gasket
  • External wall-mounting brackets
  • Weldnuts provided for mou optional panels and terminal block kits
  • Seams continuously welded and ground smooth
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items