A806CHQR | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A806CHQR | J Box, Type 12 Hinged Cover QR, Size/Dims: 8.00x6.00x3.50, Material/Finish: Steel/Gray

  • Manufacturer # A806CHQR
  • Anixter #650224
Cover Type: HINGED
Nema Rating: TYPE 12
Description

A continuous hinge door with quick-release flip latches provides convenient access to enclosed components in a wide variety of applications.

Features
  • 16 or 14 gauge steel
  • Seams continuously welded and ground smooth
  • Continuous hinge
  • Bonding provision on door
  • Quick-release latches
  • External welded-on mounting brackets for easy installation
  • Oil-resistant gasket
  • Weldnuts provided for mounting optionnels and terminal block kits
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items