A806LP - HOFFMAN ENCLOSURES INC - J Box, | Anixter
A806LP | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A806LP | J Box, Type 12 Lift-Off Cover, Size/Dims: 8.00x6.00x3.50, Material/Finish: Steel/Gray

  • Manufacturer # A806LP
  • Anixter #650225
Cover Type: LIFT-OFF
Nema Rating: TYPE 12
Features
  • With a chain-secured, lift-off clamp cover, this enclosure meets basic functionality requirements for housing controls and instrumentation.
  • ANSI 61 gray polyester powder paint inside and out
  • Hoffman excels at modifying and customizing products to your specifications. Contact your local Hoffman sales office or distributor for complete information.
  • 16 or 14 gauge steel (see table)
  • Seams continuously welded and ground smooth
  • External screw clamps
  • Lift-off cover
  • Bonding provision on cover
  • Chain holdver to box when cover is removed
  • Oil-resistant gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
  • External wall-mounting brackets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items