A843DSC | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A843DSC | J Box, Type 12 Flat Cover/Scr, Size/Dims: 8.00x4.00x2.75, Material/Finish: Steel/Gray

  • Manufacturer # A843DSC
  • Anixter #650234
Nema Rating: TYPE 12
Description

An economical solution for a broad range of electrical and terminal wiring applications that don't require a back panel, this enclosure features aesthetic, rounded corners and is available in flat and dome cover models for mounting flexibility.

Features
  • Drawn 16 gauge steel
  • No welded seams or sharp corners
  • Cover screws
  • Formed flanged cover
  • Oil-resistant gasket
  • External welded-on mounting brackets for easy installation
  • Bonding provision on cover
  • Grounding stud on body
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items