A84PM40G - HOFFMAN ENCLOSURES INC - Panel, | Anixter
A84PM40G | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A84PM40G | Panel, Lg Multi-D / 72.00x33.75, Size/Dims: fits 84x 1 Bay, Material/Finish: Galvanized

  • Manufacturer # A84PM40G
  • Anixter #650242
Description

Extra panels for large enclosures (Bulletins A27, A28, A28S4 and A34) can be ordered for panel assembly prior to receiving the enclosures (enclosures include panels). Panels are 10 gauge steel with .80-in. (20-mm) flanges on four sides. Finish is white polyester powder paint or a conductive, corrosion-resistant coating. Two extra holes are provided for lifting and installing panels. Mounting hardware included with enclosure.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items