A84XD6EW24FTCLPG | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A84XD6EW24FTCLPG | Six Door Sequestr Disconnect, Size/Dims: 84.12x236.00x24.12, Material: Steel, Finish: Gray

  • Manufacturer # A84XD6EW24FTCLPG
  • Anixter #650266
Description

The SEQUESTR External Disconnect Enclosure Package helps mitigate arc flash occurrences when working on interior components by isolating incoming power from the main enclosure. Shipped as one unit for new installations, the disconnect switch and fuse b lock/circuit breaker are mounted in the external enclosure, with terminal connections to bring power to the main enclosure.

Features
  • Interlocks doors of main control cabinet when disconnect switch is powered ON
  • Mechanical interlock on main control enclosure activated by master door prevents slave door from being opened first
  • Provision for pass-through power into the main enclosure
  • referred disconnect cutout
  • Quarter-turn, screwdriver slot latch on SEQUESTR Enclosure
  • Rugged POWERGLIDE Handle with three-point latch on main control enclosure
  • Concealed, easy-to-remove hinges
  • Grounding studs on body
  • Bonding provision on door
  • Condue back panel included in SEQUESTR External Disconnect Enclosure
  • Optional back panel for main control cabinet for maximum ordering flexibility
  • SEQUESTR External Disconnect Enclosure is shipped unattached for easy disconnect installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items