A864CHSCFGW - HOFFMAN ENCLOSURES INC - Type | Anixter
A864CHSCFGW | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A864CHSCFGW | Type 4X Encl., Window Cvr/Scr, Size/Dims: 8.00x6.00x4.00, Material/Finish: Fiberglass

  • Manufacturer # A864CHSCFGW
  • Anixter #650333
Material: FIBERGLASS
Nema Rating: TYPE 4X
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items