A86M3E20G - HOFFMAN ENCLOSURES INC - | Anixter
A86M3E20G | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A86M3E20G | Free-Standing 3 Door Type 12, Size/Dims: 86.12x112.00x20.12, Material: Steel, Finish: Gray

  • Manufacturer # A86M3E20G
  • Anixter #650343
Nema Rating: TYPE 12
Features
  • 0.121-in. steel
  • Seams continuously welded and ground smooth; no holes or knockouts
  • Heavy steel back stiffeners maintain flatness and increase rigidity
  • Heavy-duty lifting eyes anchored into reinforced top
  • Overlapping, gasketed openings on two-door cenrposts
  • At two-door openings, gasketed overlapping doors eliminate need for centerposts
  • Three-point latches operated by padlocking handle
  • Concealed, easy-to-remove hinges
  • Mechanical interlock standard on each enclosure with right-hand door serving as ster door; doors can be closed in any order
  • Panel supports
  • Large data pocket is high-impact thermoplastic
  • Oil-resistant door gasket
  • Panel mounting studs
  • Available with panels included or panels purchased separately
  • Bonding provision on doors
  • Provi for mounting fluorescent lights
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items