A903624FSDAG | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | A903624FSDAG | One-Dr. Dual Acc. FS Enclosure, Size/Dims: 90.06x36.06x24.06, Material: Steel, Finish: Gray

  • Manufacturer # A903624FSDAG
  • Anixter #650390
Features
  • 12 gauge steel
  • Seams continuously welded and ground smooth; no holes or knockouts
  • Stiffeners on back of two-door enclosures maintain flatness and increase rigidity
  • Lifting eyes for easy handling
  • 3-point latches operated by oil-tight key-locking handlConcealed, easy-to-remove hinges
  • Data pockets are high-impact thermoplastic
  • Internal mounting channels welded horizontally to sides at top, bottom and center
  • Optional panels and rack mount angles can be mounted anywhere along channels
  • Oil-resistant dr gasket
  • Bonding provision on door
  • Provision for mounting fluorescent light
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items