AA0005017 - NORTEL DATA - BAYSTACK 10 200 | Anixter
AA0005017 | NORTEL DATA

NORTEL DATA | AA0005017 | BAYSTACK 10 200 WITH REDUNDANT POWER SUPPLY MODULE-48 VOLT DC O/P

  • Manufacturer # AA0005017
  • Anixter #AA0005017
Design Features: REDUNTDANT POWER SUPPLY
Device Technology: POWER
No Exp Modules/Slots: 1-2
Type of Device: MODULE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items