Select Country and Language Asia & Pacific / English
Change Country
AA1419013-E5 | NORTEL DATA

NORTEL DATA | AA1419013-E5 | Passport 8000 1 port 1000BaseSX Ethernet GIGABIT Ethernet interface converter

  • Manufacturer # AA1419013-E5
  • Anixter #AA1419013-E5
Design Features: MODULAR PORT CONFIGURATION
Device Technology: 1000BASEFX
Number of Ports: 1-4
Type of Device: MODULE
Description

Passport 8000 & 14xx 1-port 1000Base-SX Gigabit Interface Converter (GBIC), SC Connector, for Multimode Fiber.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items