AA1419014 | NORTEL DATA

NORTEL DATA | AA1419014 | BPS 2000 1 PRT 1000B-SX SFP PLUGGABLE INTERFACE CONVERTER (GBIC) CONN: MT-RJ

  • Manufacturer # AA1419014
  • Anixter #AA1419014
Design Features: STACKABLE MODULE
Device Technology: 1000BASEFX
No Exp Modules/Slots: 1-2
Number of Ports: 1-4
Type of Device: MODULE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items