ADB275 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | ADB275 | Blower Package, Size/Dims: 115v 50/60Hz

  • Manufacturer # ADB275
  • Anixter #650574
Features
  • Intake grille is easily removed with two captive thumbnuts
  • Washable aluminum filter
  • Single phase motor powers the statically balanced blower
  • Motor is thermally protected and cooled by incoming forced air
  • Direct drive induction motor contains permaneny lubricated ball bearings
  • Lubricant protects from -20 F to 298 F (-29 C to 148 C)
  • Rotating components are suspended on neoprene shock-mounts
  • Three-conductor power cord (five feet long)
  • The unit is self-supporting with 16 gauge steel flanges notched r EIA RS-310-D.
  • An exhaust grille and filter package (catalog number AEXGR275) is required and must be ordered separately
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items