AFK0608 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | AFK0608 | Floor Stand Kit (Qty 2), Size/Dims: 6.00x8.06, Material/Finish: Steel/Gray

  • Manufacturer # AFK0608
  • Anixter #650624
Description

Kits are easily installed on most wall-mount Hoffman enclosures. Can also be used to elevate Hoffman free-stand enclosures. To install, drill holes in the bottom of the enclosure and bolt the floor stands to the enclosure.It is not necessary to remove the wall-mount brackets from the enclosure.

Features
  • Each kit includes two stands. Two sets of floor stands are recommended for enclosures larger than double door free-stand enclosures.
  • Special heights, depths, materials and finishes can be provided on custom order. Consult factory for information.
  • Kits are easily installed on most wall-mount Hoffman enclosures. Can also be used to elevate Hoffman free-stand enclosures. To install, drill holes in the bottom of the enclosure and bolt the floor stands to the enclosure.It is not necessary to remove the w all-mount brackets from the enclosure.
  • Product maintains UL/CSA Type 4, 4X (stainless steel only) and Type 12 when properly installed on Hoffman Type 4 or Type 12 enclosures.
  • 12 gauge steel floor stand has an ANSI 61 gray polyester powder finish over pretreated surfaces. Stainless steel floor stand is available in Type 316 and Type 304.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items