AGS816 - HOFFMAN ENCLOSURES INC - Grounding | Anixter
AGS816 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | AGS816 | Grounding Strap, Braided, Size/Dims: #8x16.19, Material/Finish: Copper

  • Manufacturer # AGS816
  • Anixter #650735
Component: STRAPS
Material Rating: COPPER
Description

Grounding lug is designed to provide a means of attaching a grounding conductor to an electrical enclosure. Will accept wire sizes 2 through 14. Grounding Straps can be used to provide electrical continuity between metal parts which must be electricall y connected. Each strap consists of a length of braided copper with a ring terminal at both ends. Braid is insulated with green and yellow striped plastic.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items