AHH000121042343111 - AUSTIN HUGHES - | Anixter
AHH000121042343111 | AUSTIN HUGHES

AUSTIN HUGHES | AHH000121042343111 | Horizontal W PDU 12xC13, 4xC19 sockets, 3M Lead, 32A, Commando Plug

  • Manufacturer # AHH000121042343111
  • Anixter #668727
Number of Outlets: 16
Type: RACK MOUNT PDU
Description

W Monitored PDU with Strip level Monitoring. Monitoring of Current, Voltage, Power, kWh, Energy consumption; Optional Environmental temp. & humidity monitoring; Horizontal W PDU 12xC13, 4xC19 Sockets, 32A, 3M lead with 60309 Commando Plug, Bottom Fed, Black.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items