AHK10324X | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | AHK10324X | UL 4X Mting Kit 1032 Qty 10, Material: Stainless Steel

  • Manufacturer # AHK10324X
  • Anixter #650740
Material: STEEL (STAINLESS)
Nema Rating: TYPE 4X
Description

These UL-recognized mountings kits are designed to maintain the overall UL Type rating of the enclosure when component mounting holes penetrate the exterior of the enclosure. These hardware kits are conveniently offered in three common fastener sizes t o meet various applications.

Features
  • Each kit provides the capability of sealing 10 hole penetrations
  • Kits are offered in 10-32, 1/4-20 and 3/8-16 fastener sizes
  • Stainless steel fasteners
  • Kit contains screws, sealing washers and locking nuts
  • Kit is UL-recognized as a means to maintain Uenclosure cabinet rating up to Type 4X
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items