AHV000241000343111 - AUSTIN HUGHES - | Anixter
AHV000241000343111 | AUSTIN HUGHES

AUSTIN HUGHES | AHV000241000343111 | Vertical W PDU, 1-Phase 24xC13 sockets, 32A, 3M lead with 60309 Commando Plug, Black

  • Manufacturer # AHV000241000343111
  • Anixter #781175
Number of Outlets: 24
Type: RACK MOUNT PDU
Description

W Monitored PDU with Strip level Monitoring. Monitoring of Current, Voltage, Power, kWh, Energy consumption; Optional Environmental temp. & humidity monitoring; Vertical W PDU 24xC13 Sockets, 32A, 3M lead with 60309 Commando Plug, Black.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items