AL1001F04 | NORTEL DATA

NORTEL DATA | AL1001F04 | BAYSTACK 5510-24T SWITCH 24X 10/100/1000 PRT & 2 FIBRE MINIGBIC PRT AU PWRCORD

  • Manufacturer # AL1001F04
  • Anixter #AL1001F04
Design Features: MANAGEABLE
Device Technology: 10/100/100BASEX
No Exp Modules/Slots: 1-2
Number of Ports: 13-24
Power Cords: AUSTRALIA
Type of Device: STACKABLE SWITCH
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items