AL2012F44 - NORTEL DATA - BAYSTACK SWITCH | Anixter
AL2012F44 | NORTEL DATA

NORTEL DATA | AL2012F44 | BAYSTACK SWITCH 425-48T 10/100/1G 48 PORT AUSTRALIAN PWR CORD

  • Manufacturer # AL2012F44
  • Anixter #AL2012F44
Device Technology: 10/100BASET
No Exp Modules/Slots: 1-2
Number of Ports: 25-48
Power Cords: AUSTRALIA
Type of Device: STACKABLE SWITCH
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items