AL2018004 - NORTEL DATA - BAYSTACK 400-SRC | Anixter
AL2018004 | NORTEL DATA

NORTEL DATA | AL2018004 | BAYSTACK 400-SRC CASCADE RETURN CABLE ( 3METER ) FOR BAYSTACK 450

  • Manufacturer # AL2018004
  • Anixter #AL2018004
Design Features: STACKABLE CABLE
Device Technology: 10BASET
Number of Ports: 1-4
Type of Device: MODULE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items