AL2033016 - NORTEL DATA - BPS2000 2 PORT SFP | Anixter
AL2033016 | NORTEL DATA

NORTEL DATA | AL2033016 | BPS2000 2 PORT SFP GBIC MDA (FOR BUSINESS POLICY SWITCH 2000)

  • Manufacturer # AL2033016
  • Anixter #AL2033016
Design Features: MANAGEABLE
Device Technology: 1000BASEFX
No Exp Modules/Slots: 1-2
Number of Ports: 1-4
Type of Device: MODULE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items