APCDSS6 - HOFFMAN ENCLOSURES INC - Pressure | Anixter
APCDSS6 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | APCDSS6 | Pressure compensation device, Material/Finish: SS Type 316

  • Manufacturer # APCDSS6
  • Anixter #650845
Type: AIRFLOW/THERMAL MANAGEMENT
Description

Pressure differentials in a tightly sealed enclosure result from heat generated by electrical and electronic equipment within the enclosure and fluctuations of outside ambient temperature. Pressure compensation devices provide IP66 protection in applic ations requiring slow pressure equalization. For optimal performance, install two plugs diagonally to each other.

Features
  • Air permeability = 42 cubic feet/hour (1,200 liters/hour) at a pressure difference of min. 70 mbar
  • Easy installation: drill one 1.60-in. (41-mm) diameter hole
  • Sealing gasket (Nitrile Buna-N Rubber)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items