APE6SS | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | APE6SS | Pedestal Extension, Size/Dims: 6.00x8.00x8.00, Material/Finish: SS Type 304

  • Manufacturer # APE6SS
  • Anixter #650853
Description

Pedestal Extension can be ordered separately to provide additional 6 in. (152 mm) of height for standing position. Extension is 14 gauge Type 304 stainless steel with a smooth brushed finish. Extension will accept pedestal accessories that are not stai nless steel. These include swivel tilt, swivel and angle adapters.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items