APWK1212H | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | APWK1212H | Hinged Window Kit, 10.28x10.28, Size/Dims: 12.00x12.00x1.49, Material/Finish: Steel/Gray

  • Manufacturer # APWK1212H
  • Anixter #650870
Cover Type: HINGED
Description

For use as a viewing window where access to components mounted behind the window is required. Window is .25-in. (6-mm) clear acrylic. Easily mounted by drilling the appropriate mounting holes. All mounting hardware is provided. Continuous gaskets on al l openings maintain UL Type 12 integrity. Finish is ANSI 61 gray polyester powder paint.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items