APWKE96 - HOFFMAN ENCLOSURES INC - Window | Anixter
APWKE96 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | APWKE96 | Window Kit 8.62x6.19 max, Size/Dims: 9.62x7.19, Material/Finish: Polycarb

  • Manufacturer # APWKE96
  • Anixter #650901
Type: DOOR HARDWARE
Description

Designed for use on many Type 12 and 13 enclosures. These kits are for indoor use in a temperature range of 55 F to 125 F (13 C to 52 C). For more severe conditions use Steel or Stainless Steel Window Kits. The window is scratch-resistant .12-in. (3-mm ) polycarbonate. Special high-strength, double-sided tape is supplied as well as screw fasteners. Windows can be cut to smaller sizes. Allow .50-in. (13-mm) overlap on each side of window for tape.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items