ARIP24U66 - B & R ENCLOSURES PTY LTD - | Anixter
ARIP24U66 | B & R ENCLOSURES PTY LTD

B & R ENCLOSURES PTY LTD | ARIP24U66 | Security Cabinet, 600 mm W x 600 mm D x 1200 mm H, 19" Rail, IP66, 24RU, Powder Coated Pebble Gray, Zinc Coated Steel

  • Manufacturer # ARIP24U66
  • Anixter #663922
Features
  • Easy Cabling Via Gland Plate
  • 3-Point Locking for Easy Door Opening and Closing
  • Front and Rear Depth Adjustable 19 Inch Rack Rails
  • The Airsick IP System Provides an IP66 Protection Rating which Ensures You of a Dust Proof Environment and Protection of our Equipment Against High Pressure Jets of Water
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items