ARPFL800 - B & R ENCLOSURES PTY LTD - | Anixter
ARPFL800 | B & R ENCLOSURES PTY LTD

B & R ENCLOSURES PTY LTD | ARPFL800 | Cabinet Shelf, Fixed/Light Duty, 650 mm Depth, 19" Rail, 1RU, 50 kg Static Load, for 800 mm Depth Cabinet

  • Manufacturer # ARPFL800
  • Anixter #663908
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Shelf Weight Capacity: STANDARD
Type: SHELVES
Features
  • Providing a Stable Platform for Other Miscellaneous Gear, Shelving Mounts Off the 19 Inch Rack Rails
  • All Shelves are Vented to Allow Vertical Air?ow
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items