ARSX6942U - B & R ENCLOSURES PTY LTD - | Anixter
ARSX6942U | B & R ENCLOSURES PTY LTD

B & R ENCLOSURES PTY LTD | ARSX6942U | Server Cabinet, 600 mm W x 960 mm D x 1995 mm H, 19" Rail, 42RU, 1000 kg Static Load, Powder Coated Textured Matt Black, Zinc Coated Steel

  • Manufacturer # ARSX6942U
  • Anixter #663895
Color: BLACK
Material: STEEL
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 800MM
Overall Width: 600MM
Rack Units: 42U
Seismic Rating: NO
Type: FREE-STANDING
Features
  • Key Lockable Front Mesh Door and Split Mesh Rear Doors
  • Removable Side Panels
  • Full Height RU Marked and Notched Mounting Rails
  • Full Height Cable Management Systems
  • Roof Mounted 4-Way Fan Tray
  • 10-Way Australian 3-Pin Power Rail
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items