ARWX18U600 - B & R ENCLOSURES PTY LTD - | Anixter
ARWX18U600 | B & R ENCLOSURES PTY LTD

B & R ENCLOSURES PTY LTD | ARWX18U600 | Cabinet, 600 mm W x 600 mm D x 905 mm H, 19" Rail, 18RU, Powder Coated Textured Matt Black, Rolled Steel, Wall Mount, for Network Equipment

  • Manufacturer # ARWX18U600
  • Anixter #663893
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 450MM
Overall Height: 607MM
Overall Width: 600MM
Rack Units: 12U
Seismic Rating: NO
Type: WALL-MOUNT
Features
  • Designed to be Used in Home Automation and Home Theatre Applications
  • Wall Mounted Cabinets that are Easy to Install
  • Provide Maximum Accessibility for Maintenance
  • Rear Swing Frame on Selected Models, Allowing Access to the Rear of the Enclosure
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items