ASPB05075NM | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | ASPB05075NM | Hole Seal(2), 0.5in, 22.5mm, 0.75in, Cond/PB, Size/Dims: 1.57 Dia., Material/Finish: Plastic

  • Manufacturer # ASPB05075NM
  • Anixter #650932
Features
  • Innovative 3-in-1 self-centering design reduces inventory requirements; 4 models cover 12 common industry cutouts ranging from 1/2 in. to 4 in.
  • Non-metallic construction provides superior corrosion resistance for reliability in harsh environments
  • UV stabilized; ideal for direct sunlight (avoids fiberbloom associated with fiberglass)
  • Chemically resistant to a broad range of chemicals
  • Durable and impact resistant; resists cracking
  • Sold in quantities of 2 per catalog number
  • Cost-effective alternativeo stainless steel
  • Polyester material has a UL 94 rating of 5VA
  • Easy to install; no tools required
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items