AT-MR840TF-23 | ALLIED TELESIS

ALLIED TELESIS | AT-MR840TF-23 | ETHERNET HUB 8 PORT 10BASET ETHERNET, 1 PORT 10BASEF ETHERNET (ST)

  • Manufacturer # AT-MR840TF-23
  • Anixter #524855
Design Features: FIXED PORT CONFIGURATION
Device Technology: 10BASET
No Exp Modules/Slots: 1-2
Number of Ports: 5-8
Power Cords: EMEA
Type of Device: HUB STANDALONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items