AT-RU912O6-012 - FITEL-LUCENT INC - | Anixter
AT-RU912O6-012 | FITEL-LUCENT INC

FITEL-LUCENT INC | AT-RU912O6-012 | 12-F 62.5/125 IN/OUT ALL-DIELEC RISER, OPTION 1 3.4/1.0DB/KM 200/500

  • Manufacturer # AT-RU912O6-012 | FS0-100-299
  • Anixter #370-539-FDDI-12
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: RISER
Rodent Protected: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items