AT-X510DP-28GTX-40 - ALLIED TELESIS - X510 | Anixter
AT-X510DP-28GTX-40 | ALLIED TELESIS

ALLIED TELESIS | AT-X510DP-28GTX-40 | X510 STACKABLE GIGABIT SWITCH 24-PORT 10/100/1000T(RJ45) 4PT 1/10GIGABIT SFP+

  • Manufacturer # AT-X510DP-28GTX-40
  • Anixter #661329
Design Features: STACKABLE MODULE
Device Technology: 10/100/1000BASE-T
No Exp Modules/Slots: 3-4
Type of Device: STACKABLE SWITCH
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items